4' 18W T8 LED Lamp, 50K

Item #: 1409556

Cat #: KT-LED18T8-48P-850-D-VDIM-CP

UPC: 890949017128

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18W 2100 LUMEN 4FT 120FT BEAM ANGLE BALLAST BYPASS 0-10V DIMMABLE

Overview

18W 2100 LUMEN 4FT 120FT BEAM ANGLE BALLAST BYPASS 0-10V DIMMABLE
Also known as: 890949017128, KT-LED18T8-48P-850-D-VDIM-CP

Specifications

Wattage: 18
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Light Technology: LED
Angle: 120°
Type: Ballast Bypass (Type B)
Wattage: 18
Shape: T8 (Tubular)
Material: Plastic
Angle: 120°
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)