This product may not be available in all locations.
Contactor, Definite Purpose, 1NO, 50A, 600VAC, 250VDC Coil, Open
Item #:
1409469
Cat #:
ME210E
UPC:
782114512241
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Contactor, Definite Purpose, 1 Normally Open, NEMA Size 2, 50 Amp, 600 Volt AC, 250 Volt DC Coil, Open
Overview
Contactor, Definite Purpose, 1 Normally Open, NEMA Size 2, 50 Amp, 600 Volt AC, 250 Volt DC Coil, Open
Also known as: 782114512241, ME210E
Specifications
Type: | Contactor, Definite Purpose |
Mounting: | Surface |
Poles: | 1 |
Volts AC: | 600 |
Amps: | 50 |
Size: | 2 |
Type: | Contactor, Definite Purpose |
Poles: | 1 |
Amps: | 50 |
Mounting: | Surface |
Volts AC: | 600 |
Size: | 2 |
Customer Reviews
No reviews for this product
(0)