LED Puck Light

Item #: 1409423

Cat #: OMNI-1-NK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
OMNI LED Puck, Nickel, 12VDC, 3.2W, 145 Lumens

Overview

OMNI LED Puck, Nickel, 12VDC, 3.2W, 145 Lumens
Also known as: OMNI-1-NK

Specifications

Lumens: 145
Color: Nickel
Volts DC: 12
Wattage: 3.200
Light Technology: LED
Lumens: 145
Volts DC: 12
Light Technology: LED
Color: Nickel
Wattage: 3.200

Customer Reviews

No reviews for this product
(0)