1/2" Thunderbolt® Back Oxide Drill Bit

Item #: 140936

Cat #: 48-89-2738

UPC: 045242167111

Documents & Guides
Black Oxide Drill Bit, Thunderbolt®, Size: 1/2", Length: 6", Flute Length: 4-1/2", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Black Oxide Drill Bit, Thunderbolt®, Size: 1/2", Length: 6", Flute Length: 4-1/2", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.
Also known as: 045242167111, 48-89-2738

Specifications

Diameter: 1/2 in
Length: 6 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 6 in

Customer Reviews

No reviews for this product
(0)