Compact Band Saw

Item #: 140920

Cat #: 6242-6

UPC: 045242198221

Sign In or Register to view pricing and more.
Documents & Guides
Band Saw, Compact, SFPM: 200/360, Voltage: 120 AC, Current: 7 Amps, Weight: 9.5 lbs, Capacity: 3-1/4" x 3-1/4", Includes: Saw & Case

Overview

Band Saw, Compact, SFPM: 200/360, Voltage: 120 AC, Current: 7 Amps, Weight: 9.5 lbs, Capacity: 3-1/4" x 3-1/4", Includes: Saw & Case
At only 9-1/2 lbs and 16 in. in length, the Milwaukee compact band saw is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4 in. cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2 in. conduit, 3 in. angle iron, 3 in. copper and threaded rod without ruining the threads. The compact band saw also features a work light, blade ejection system and a tool-free adjustable material guide that allows the user to make cuts flush to ceilings or walls.
Also known as: 045242198221, 6242-6

Specifications

Amps: 7
Volts AC: 120
Amps: 7
Volts AC: 120

Customer Reviews

No reviews for this product
(0)