1 INCH R/G ORANGE SPLIT EMPTY

Item #: 1409181

Cat #: DF4X1-250S

UPC: 791207213163

Documents & Guides
CAR DF4X1250S 1" SPLIT INNER
Sign In or Register to view pricing and more.

No associated products found.

Overview

CAR DF4X1250S 1" SPLIT INNER
Riser-Gard Fiber Optic Corrugated Conduit, Size 1 Inch, Outer Diameter 1.32 Inch, Inner Diameter 0.98 Inch, Wall Thickness 0.060 Inch, Length 250 Feet, Material PVC, Color Orange, Split
Also known as: 791207213163, DF4X1-250S

Specifications

Length: 250 ft
Diameter: 1 in
Color: Orange
Length: 250 ft
Color: Orange
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)