LED Wallpack, 104 Watt, 8427 Lumen, 5000K, 120V, Glass Lens

Item #: 1408827

Cat #: W4GLED-30C1000-50K-T3M-120-SPD-PE-GYSDP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 104 Watt, 8427 Lumen, 5000K, 70 CRI, 120 Volt, Tempered Glass Lens, Type III Medium Distribution, Surge Protection, Button Style Photoelectric Cell, Gray Super Durable Paint

Overview

LED Wallpack, 104 Watt, 8427 Lumen, 5000K, 70 CRI, 120 Volt, Tempered Glass Lens, Type III Medium Distribution, Surge Protection, Button Style Photoelectric Cell, Gray Super Durable Paint
Also known as: W4GLED-30C1000-50K-T3M-120-SPD-PE-GYSDP

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Gray
Wattage: 104
Light Technology: LED
Lumens: 8427
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Volts AC: 120
Wattage: 104
Lumens: 8427

Customer Reviews

No reviews for this product
(0)