This product has been discontinued.

LED Linear Strip, 4', 38 Watt, 4600 Lumen, 4000K, 120-277V
Item #: 1408741
Cat #: C-STRIP-A-LIN4-46L-40K-WH
UPC: 849665031246
Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Strip, 4 Foot, 38 Watt, 4600 Lumen, 4000K, 120-277 Volt, Dimmable, White
Overview
LED Linear Strip, 4 Foot, 38 Watt, 4600 Lumen, 4000K, 120-277 Volt, Dimmable, White
Also known as: 849665031246, C-STRIP-A-LIN4-46L-40K-WH
Specifications
Wattage: | 38 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 38 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)