Wall Lantern, Outdoor, 1-Light, 100W, Black

Item #: 140866

Cat #: 88132-12

UPC: 785652813115

Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 11-3/4 inch, Finish: Black, Family: Herrington

Overview

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 11-3/4 inch, Finish: Black, Family: Herrington
Also known as: 785652813115, 88132-12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Black
Mounting: Wall
Length: 11.750 in
Base: Medium Screw (E26)
Color: Black
Length: 11.750 in
Wattage: 100
Mounting: Wall

Customer Reviews

No reviews for this product
(0)