LED Striplight, 4', 35 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 1408505

Cat #: 4SNLED-LD5-41SL-LW-UNV-L840-CD1-U

UPC: 080083817078

Sign In or Register to view pricing and more.
Documents & Guides
LED Lensed Striplight, 4 Foot, 35 Watt, 4200 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Full Frost Round Lens

Overview

LED Lensed Striplight, 4 Foot, 35 Watt, 4200 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Full Frost Round Lens
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance.
Also known as: 080083817078, 4SNLED-LD5-41SL-LW-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Type: 0-10V Dimming
Dimmable: Yes
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)