Metal Halide Lamp, BT28, 175W, Clear, Base Up Only
Item #: 14080
Cat #: MP175/BU-ONLY
UPC: 046135647734
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: BT28 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 14400, CRI: 65, Color Temperature: 4000K, ANSI Code: M57/O, Lamp Finish: Clear, Fixture Rating: Open, Operating Position: Base up within 15 deg only, Standard Case Qty: 6 *Sylvania Part # 64773*
Overview
Metal Halide Lamp, 175 Watt, 132 Volt, Bulb: BT28 (Bulbous Tubular), Base: Exclusionary Mogul Screw (EX39), Lumens: 14400, CRI: 65, Color Temperature: 4000K, ANSI Code: M57/O, Lamp Finish: Clear, Fixture Rating: Open, Operating Position: Base up within 15 deg only, Standard Case Qty: 6 *Sylvania Part # 64773*
Sylvania METALARC® PRO-TECH® and METALARC® pulse start low wattage E17 and PAR38 lamp's premium performance provides opportunities for higher maintained illumination levels and substantial energy savings. The METALARC® PRO-TECH® lamp design enhances safety in open or enclosed fixtures and includes a shroud around the arc tube and, in some cases, a thicker walled outer jacket. In addition, METALARC® PRO-TECH® lamps have a reduction in UV output compared to standard metal halide lamps.
Also known as: 046135647734, MP175/BU-ONLY
Specifications
Color Temperature: | 4000 (Cool White) |
ANSI Code: | M57/O |
Wattage: | 175 |
Shape: | BT28 (Blown Tubular) |
Color Rendering Index (CRI): | 65 |
Lumens: | 14400 |
Volts AC: | 132 |
Light Technology: | HID |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 4000 (Cool White) |
Wattage: | 175 |
Color Rendering Index (CRI): | 65 |
Volts AC: | 132 |
Base: | Mogul Extended Screw (EX39) |
ANSI Code: | M57/O |
Shape: | BT28 (Blown Tubular) |
Lumens: | 14400 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)