Adhesive Cable Tie Mount, 1.12", Black
Item #: 1407972
Cat #: 151-00646
UPC: 089306290445
Sign In or Register to view pricing and more.
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66UV, Black
Overview
Adhesive Cable Tie Mount, 1.12" x 1.12", .18" Max Tie Width, .18" Hole Dia, PA66UV, Black
HellermannTyton adhesive fastened mounting bases are used with 18 through 150 pound cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4 way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles.
Also known as: 089306290445, 151-00646
Specifications
Color: | Black |
Material: | Polyamide |
Mounting: | 0.180 in Screw Hole |
Color: | Black |
Mounting: | 0.180 in Screw Hole |
Material: | Polyamide |
Customer Reviews
No reviews for this product
(0)