BLM L1319T 1.5HP 1725RPM 1PH

Item #: 1407883

Cat #: L1319T

UPC: 781568101414

Sign In or Register to view pricing and more.
Documents & Guides
BLM L1319T 1.5HP 1725RPM 1PH

Overview

BLM L1319T 1.5HP 1725RPM 1PH
Also known as: 781568101414, L1319T

Specifications

Phase: 1
Amps: 9
Horsepower: 1.500
Phase: 1
Horsepower: 1.500
Amps: 9

Customer Reviews

No reviews for this product
(0)