4" SQ. GAS BRNR. CVR. 2SW

Item #: 140787

Cat #: 41026

UPC: 095327410267

Documents & Guides
Gas Burner Cover, White Letters, 1/2IN Raised, Shape: Square, Size: 4 X 4IN, Color: Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Gas Burner Cover, White Letters, 1/2IN Raised, Shape: Square, Size: 4 X 4IN, Color: Red
Also known as: 095327410267, 41026

Specifications

Type: Toggle Switch, Gas Burner
Color: Red
Mounting: Device
Size: Standard
Gangs: 1
Material: Steel
Type: Toggle Switch, Gas Burner
Mounting: Device
Gangs: 1
Color: Red
Size: Standard
Material: Steel

Customer Reviews

No reviews for this product
(0)