This product has been discontinued.
LED Edge-Lit Panel, 2x4, 26W, 3250L, 4000K, 120-277V, White
Item #: 1407681
Cat #: PANELF2B/026UNVD840/24G/WH
UPC: 046135603204
Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 26 Watt, 3250 Lumen, 120-277 Volt, White, 4000K, 80 CRI, Dimmable, Case Qty:3
Overview
LED Edge-Lit Panel, 2x4, 26 Watt, 3250 Lumen, 120-277 Volt, White, 4000K, 80 CRI, Dimmable, Case Qty:3
Also known as: 046135603204, PANELF2B/026UNVD840/24G/WH
Specifications
Lumens: | 3250 |
Wattage: | 26 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Color: | White |
Type: | Edge-Lit Panel |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Lumens: | 3250 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Type: | Edge-Lit Panel |
Dimmable: | Yes |
Wattage: | 26 |
Width: | 24 in, 2 ft |
Color: | White |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)