Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, 8W, Bulb: PL-H, Base: G24d, GX24d, G24q & GX24q (2/4-pin CFL), Lumens: 920, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., Non-Dimming
Overview
LED Lamp, 8W, Bulb: PL-H, Base: G24d, GX24d, G24q & GX24q (2/4-pin CFL), Lumens: 920, CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs., Non-Dimming
Also known as: 045079984011, 8PLH/835/HYBM
Specifications
Volts AC: | 120, 277 |
Wattage: | 8 |
Lumens: | 920 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Dimmable: | No |
Volts AC: | 120, 277 |
Lumens: | 920 |
Light Technology: | Fluorescent |
Wattage: | 8 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)