Tape Refill Cartridge, 0.5" x 21'

Item #: 140763

Cat #: M21-500-423

UPC: 662820899679

Sign In or Register to view pricing and more.
Refill Cartridge, Polyester Tape, Dimensions: 0.5" x 21', Color: Black on White, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers

Overview

Refill Cartridge, Polyester Tape, Dimensions: 0.5" x 21', Color: Black on White, Compatible With: BMP21 Mobile Printer, ID PAL, LABPAL Printers
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. Glossy white finish with permanent acrylic is thermal transfer printable. UL approved, CSA certified.
Also known as: 662820899679, M21-500-423

Specifications

Material: Polyester
Length: 21 ft
Width: 1/2 in
Color: White
Material: Polyester
Width: 1/2 in
Length: 21 ft
Color: White

Customer Reviews

No reviews for this product
(0)