2500W 277V Baseboard Heater, 8ft, White

Item #: 140727

Cat #: 25708W

UPC: 098319729835

Sign In or Register to view pricing and more.
Electric Baseboard Heater - 2500 Series, 2500/1880/1410W, 277/240/208V, 96 in, White

Overview

Electric Baseboard Heater - 2500 Series, 2500/1880/1410W, 277/240/208V, 96 in, White
Also known as: 098319729835, 25708W

Specifications

Wattage: 1880, 2500, 1410
Volts AC: 277, 240, 208
Color: White
Length: 96 in
Mounting: Wall
Wattage: 1880, 2500, 1410
Color: White
Mounting: Wall
Volts AC: 277, 240, 208
Length: 96 in

Customer Reviews

No reviews for this product
(0)