Xt Iec Fvnr Manual Motor Controller

Item #: 1407108

Cat #: XTSC050DDA

UPC: 782116986859

Sign In or Register to view pricing and more.
Xt Iec Fvnr Manual Motor Controller, 50a, 55 Mm Frame Size, 110v 50 Hz, 120v 60hz Coil

Overview

Xt Iec Fvnr Manual Motor Controller, 50a, 55 Mm Frame Size, 110v 50 Hz, 120v 60hz Coil
Also known as: 782116986859, XTSC050DDA

Specifications

Volts AC Control: 110/120
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 50
Amps Range: 40 - 50
Volts AC Control: 110/120
Mounting: Surface
Amps: 50
Poles: 3
Volts AC: 600
Amps Range: 40 - 50

Customer Reviews

No reviews for this product
(0)