M18™ ROCKET Dual Pack Tower Light w/One Key
Item #: 1407036
Cat #: 2120-20
UPC: 045242508204
Documents & Guides
M18™ ROCKET Dual Pack Tower Light w/One Key, Shoulder Strap, Cordless, L x W x H: 22" x 7.1" x 10.6"
Sign In or Register to view pricing and more.
Overview
M18™ ROCKET Dual Pack Tower Light w/One Key, Shoulder Strap, Cordless, L x W x H: 22" x 7.1" x 10.6"
Unmatched performance, all day runtime. The M18 rocket dual pack tower light w/one key can get light to any environment on any terrain with its 3 leg position options, whether you need quick deployment, or maximum stability, or need to get the light off the ground with its 7 second setup and 5 Ft. 5 deployment height. It also offers maximum portability with its stowed 22 in. size perfect for carrying long distances to a scene. Its rotating light head offers 5400 lm of high output light and can run up to 26 hours with its dual battery design giving users the ability to use one or two M18 batteries. It can withstand the harshest environments with its sealed battery design making it waterproof and rustproof. The dual pack tower light is one key capable allowing users to track and set runouts for unmatched customization. Its high quality LEDS never need to be replaced and are backed by a Limited Lifetime Warranty.
Also known as: 045242508204, 2120-20
Specifications
Volts DC: | 18 |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)