M18™ RADIUS™ Site Light/Charger w/ ONE-KEY™

Item #: 1407035

Cat #: 2150-20

UPC: 045242508686

Sign In or Register to view pricing and more.
Documents & Guides
M18™ RADIUS™ Site Light/Charger w/ ONE-KEY™, Integrated Two-Bay Sequential Charger, Cordless or Corded, 18V, 180° and 360° Electronic Light Control, 9000/ 4800/ 2500 Lumens, IP54 Water and Dust Resistant

Overview

M18™ RADIUS™ Site Light/Charger w/ ONE-KEY™, Integrated Two-Bay Sequential Charger, Cordless or Corded, 18V, 180° and 360° Electronic Light Control, 9000/ 4800/ 2500 Lumens, IP54 Water and Dust Resistant
Most versatile light on site - the new M18™ RADIUS™ LED compact site light is the world’s first high output cordless site light on the market, and has the ability to provide light in task, area, and overhead applications. With 4,400 lm of TRUEVIEW™ high definition output, the M18™ RADIUS™ LED compact site light provides enough light to illuminate large work areas, and can be turned down to as low as 1,000 lm for working in confined areas. A high impact polycarbonate lens, and IP54 ingress protection allows it to live in the toughest conditions. The combination of these technologies offers professionals the highest quality LED lighting solution, on or off the jobsite.
Also known as: 045242508686, 2150-20

Specifications

Volts DC: 18
Standards: California Proposition 65
Volts DC: 18
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)