5 PB Enclosure 12.50x3.25x2.75

Item #: 14070

Cat #: E5PB

UPC: 783510578107

Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton Enclosures, Type 12, 5PB x 30.5mm, Gray, Steel

Overview

Pushbutton Enclosures, Type 12, 5PB x 30.5mm, Gray, Steel
These pushbutton enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches.
Also known as: 783510578107, E5PB

Specifications

Size: 30 mm
Type: 5 Element, Enclosure
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Type: 5 Element, Enclosure
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)