Halogen Bulb, T4, 20W, 120V

Item #: 1407

Cat #: 9792

UPC: 785652979200

Documents & Guides
Halogen Capsule Lamp, 20W, 12V, Bulb: T4, Base: Bi-Pin (GY6.35), Lumens: 340, Color Temperature: 2900K.
Sign In or Register to view pricing and more.

Overview

Halogen Capsule Lamp, 20W, 12V, Bulb: T4, Base: Bi-Pin (GY6.35), Lumens: 340, Color Temperature: 2900K.
Also known as: 785652979200, 9792

Specifications

Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120
Lumens: 340
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Volts AC: 120
Wattage: 20
Light Technology: Halogen
Shape: T4 (Tubular)
Lumens: 340
Color Rendering Index (CRI): 100
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)