This product has been discontinued.
5" Shallow IC/Non-IC remodel housing
Item #: 140675
Cat #: P184-TG
UPC: 785247106417
Sign In or Register to view pricing and more.
PROGRESS P184-TG 5" SHLW RMDL
Overview
PROGRESS P184-TG 5" SHLW RMDL
Also known as: 785247106417, P184-TG
Specifications
Wattage: | 45 |
Material: | Steel |
Standards: | California Proposition 65 |
Wattage: | 45 |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)