8' 34W T8 LED Lamp, 41K

Item #: 1406662

Cat #: LED34T8/L96/FG/841/BF

UPC: 046135403569

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescentâ„¢ T8 Ballast-Free Lamp, 34 Watt, 4400 Lumen, 4100K, 82 CRI, 96 Inch, 120-277 Volt, Fa8 (Single Pin), Frosted Glass, Non-Dimmable, 10 Per Carton *Sylvania Part # 40356*

Overview

LEDlescentâ„¢ T8 Ballast-Free Lamp, 34 Watt, 4400 Lumen, 4100K, 82 CRI, 96 Inch, 120-277 Volt, Fa8 (Single Pin), Frosted Glass, Non-Dimmable, 10 Per Carton *Sylvania Part # 40356*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135403569, LED34T8/L96/FG/841/BF

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 34
Color Rendering Index (CRI): 82
Color: Frosted
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Lumens: 4400
Material: Glass
Light Technology: LED
Dimmable: No
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Lumens: 4400
Light Technology: LED
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277
Wattage: 34
Color: Frosted
Length: 8 ft, 96 in
Material: Glass
Dimmable: No
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)