This product has been discontinued.
![Incandescent Lamp, 60W, 120V, G16.5, Medium Base Incandescent Lamp, 60W, 120V, G16.5, Medium Base](https://rexel-cdn.com/products/image.jpg?i=07A2B0EC-102B-4BC0-9B3C-DAA87708FC95&f=420)
Incandescent Lamp, 60W, 120V, G16.5, Medium Base
Item #: 140663
Cat #: 60G16.5/W/BL/2PK-120V
UPC: 046135103018
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 60 Watt, 120 Volt, G16.5 (Globe), White, Base: Medium Screw, Lumens: 550, Standard Case Qty: 12
Overview
Incandescent Lamp, 60 Watt, 120 Volt, G16.5 (Globe), White, Base: Medium Screw, Lumens: 550, Standard Case Qty: 12
Also known as: 046135103018, 60G16.5/W/BL/2PK-120V
Specifications
Shape: | G16-1/2 (Globe) |
Base: | Medium Screw (E26) |
Lumens: | 550 |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Light Technology: | Incandescent |
Shape: | G16-1/2 (Globe) |
Lumens: | 550 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)