LED Flat Panel, 2' x 4'

Item #: 1406509

Cat #: C-TR-B-FP24-50L-40K-WH

UPC: 849665025306

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2' x 4', 50W, 5000 Lumens, 4000K, White.

Overview

LED Flat Panel, 2' x 4', 50W, 5000 Lumens, 4000K, White.
Reliable, versatile and stylish – that’s C-Lite LED Flat Panels. C-Lite LED Flat Panels deliver brighter light and bigger savings, and are fully tested and backed by Cree! 
Also known as: 849665025306, C-TR-B-FP24-50L-40K-WH

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 50
Dimmable: Yes
Lumens: 5000
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)