This product may not be available in all locations.
Terminal Block, Push In, Center Jumper, 10P, Orange, 20 per Pack
Item #: 1406406
Cat #: 1492-CJP4-10
UPC: 889508623795
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Push In, Center Jumper, 10-Pole, Orange, 20 per Pack
Overview
Terminal Block, Push In, Center Jumper, 10-Pole, Orange, 20 per Pack
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 889508623795, 1492-CJP4-10
Specifications
Type: | Terminal Block, Jumper |
Family / Style: | 1492 |
Color: | Orange |
Poles: | 10 |
Mounting: | Push |
Type: | Terminal Block, Jumper |
Color: | Orange |
Mounting: | Push |
Family / Style: | 1492 |
Poles: | 10 |
Customer Reviews
No reviews for this product
(0)