36V Lithium Battery

Item #: 1406372

Cat #: DCB361

UPC: 885911332927

Sign In or Register to view pricing and more.
Documents & Guides
36V, Battery, Lithium, Average Capacity: 2.4 Ah, Weight: 2.4 lbs

Overview

36V, Battery, Lithium, Average Capacity: 2.4 Ah, Weight: 2.4 lbs
DEWALT 36 V lithium ion battery. Lithium ion cells provide high power for corded performance; deliver 2 - 3x more run-time vs. 18 V; offer long battery life and durability. Lightweight design - 2.4 lbs.; same weight as an 18 V nicd battery. No memory and virtually no self-discharge for maximum productivity and less downtime.
Also known as: 885911332927, DCB361

Specifications

Type: Lithium Battery
Secondary Voltage: 36
Type: Lithium Battery
Secondary Voltage: 36

Customer Reviews

No reviews for this product
(0)