Vanity Fixture, Side Mount, 3', 1-Lamp, T8, 120V, 25W

Item #: 140629

Cat #: 11873RE

UPC: 745980130964

Sign In or Register to view pricing and more.
Documents & Guides
Vanity Fixture, Side Mount, 3 ft, 1-Lamp, T8, 120 Volt, 25 Watt, White

Overview

Vanity Fixture, Side Mount, 3 ft, 1-Lamp, T8, 120 Volt, 25 Watt, White
Also known as: 745980130964, 11873RE

Specifications

Volts AC: 120
Length: 3 ft
Wattage: 25
Color: White
Type: 1-Lamp
Light Technology: Fluorescent
Volts AC: 120
Wattage: 25
Type: 1-Lamp
Length: 3 ft
Color: White
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)