Sign In or Register to view pricing and more.
Documents & Guides
Combination Carbon Monoxide & Smoke Alarm, 120 Volts AC/DC with Sealed Lithium Battery Backup
Overview
Combination Carbon Monoxide & Smoke Alarm, 120 Volts AC/DC with Sealed Lithium Battery Backup
The BRK Model No. SC7010LBLV (CAT. 1042734) is a wire-in, 120 Volt AC single and/or multiple station combination smoke and carbon monoxide alarm specifically designed for residential and institutional applications including sleeping rooms of hospitals, hotels, motels, dormitories and other multi-family dwellings as defined in standard NFPA 101. Model SC7010LBLV complies withUL217 and UL2034, CSFM, NFPA 72 and NFPA 720, HUD, FHA and other agencies that model their codes after the above agencies.
Also known as: 029054021090, 1042734
Specifications
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Type: | Lithium Battery Backup |
Volts AC: | 120 |
Color: | White |
Mounting: | Surface |
Type: | Lithium Battery Backup |
Customer Reviews
No reviews for this product
(0)