MULTI9 C60SP 1P B 63A MCB

Item #: 1405828

Cat #: M9F21163

UPC: 785901742401

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P B 63A MCB
Also known as: 785901742401, M9F21163

Specifications

Amps: 63
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 5 kA
Amps: 63
Mounting: DIN Rail
Type: Trip Curve B
Volts AC: 277
Poles: 1
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)