4' 12.5W T8 LED Lamp, 40K

Item #: 1405819

Cat #: KT-LED12.5T8-48GC-840-D-CP

UPC: 890949003688

Sign In or Register to view pricing and more.
Documents & Guides
12.5W 1850 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS DLC 4.0 COATED

Overview

12.5W 1850 LUMEN 4FT 240FT BEAM ANGLE BALLAST BYPASS DLC 4.0 COATED
Also known as: 890949003688, KT-LED12.5T8-48GC-840-D-CP

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Color Rendering Index (CRI): 83
Wattage: 12.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Angle: 240°
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Lumens: 1750
Wattage: 12.500
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Angle: 240°

Customer Reviews

No reviews for this product
(0)