2' 7W T8 LED Lamp, 40K

Item #: 1405818

Cat #: KT-LED7T8-24GC-840-DX2-CP

UPC: 890949016381

Documents & Guides
7W 950 LUMEN 2FT BALLAST BYPASS- SINGLE AND DOUBLE ENDED WIRING DLC 4.0
Sign In or Register to view pricing and more.

No associated products found.

Overview

7W 950 LUMEN 2FT BALLAST BYPASS- SINGLE AND DOUBLE ENDED WIRING DLC 4.0
Also known as: 890949016381, KT-LED7T8-24GC-840-DX2-CP

Specifications

Wattage: 7
Lumens: 950
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 7
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 950
Shape: T8 (Tubular)
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)