This product has been discontinued.
KIT RD UNV 15W 27K MCPCB 80CRI TRIAC
Item #: 1405730
Cat #: TJTUNV015AC827B
UPC: 847098041528
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIT RD UNV 15W 27K MCPCB 80CRI TRIAC
Overview
KIT RD UNV 15W 27K MCPCB 80CRI TRIAC
Also known as: 847098041528, TJTUNV015AC827B
Specifications
Wattage: | 15 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 15 |
Volts AC Range: | 120 - 277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)