
Sign In or Register to view pricing and more.
Documents & Guides
FLOOD CFL 39W CFL 120V AND LAMP BRONZE CORROSSION AND VANDAL RESISTANT
Overview
FLOOD CFL 39W CFL 120V AND LAMP BRONZE CORROSSION AND VANDAL RESISTANT
Also known as: 019813200811, PLF39
Specifications
Wattage: | 39 |
Volts AC: | 120 |
Mounting: | Knuckle |
Color: | Bronze |
Light Technology: | Fluorescent |
Wattage: | 39 |
Mounting: | Knuckle |
Light Technology: | Fluorescent |
Volts AC: | 120 |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)