4' LED Vaportight Fixture, 40K

Item #: 1405681

Cat #: 4APVTLD-40L840

UPC: 080083801305

Documents & Guides
4 Ft LED Vaportight, 39 Watt, 120-277V, 4000 Lumens, Color Temperature: 4000K, Fixed Output, Wet Location Listed
Sign In or Register to view pricing and more.

Overview

4 Ft LED Vaportight, 39 Watt, 120-277V, 4000 Lumens, Color Temperature: 4000K, Fixed Output, Wet Location Listed
Metalux delivers an  industry-leading portfolio of indoor and outdoor lighting, lighting controls and smart lighting systems . We question, we seek and we solve. Because building a better world means asking tough questions and pushing harder for answers.
Also known as: 080083801305, 4APVTLD-40L840

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 39
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 4000
Light Technology: LED
Wattage: 39
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)