This product has been discontinued.
6" Round Regressed Downlight
Item #: 1405658
Cat #: FDL6R09930TE1W
UPC: 190096016228
Sign In or Register to view pricing and more.
Documents & Guides
6" Round Regressed Downlight, 900 Lumen, CRI: 90, 3000K, 120V, Color: White Matte
Overview
6" Round Regressed Downlight, 900 Lumen, CRI: 90, 3000K, 120V, Color: White Matte
The Philips LED Flat downlight measures only 1/2" in depth, allowing for easy installation without concern for ceiling plenum space.
Also known as: 190096016228, FDL6R09930TE1W
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Material: | Plastic |
Color: | White |
Color Rendering Index (CRI): | 90 |
Lumens: | 900 |
Shape: | Round |
Wattage: | 15.500 |
Color Temperature: | 3000 (Warm White) |
Material: | Plastic |
Color Rendering Index (CRI): | 90 |
Shape: | Round |
Volts AC: | 120 |
Color: | White |
Lumens: | 900 |
Wattage: | 15.500 |
Customer Reviews
No reviews for this product
(0)