Relays Ac Current Transducer

Item #: 1405499

Cat #: TCSA50

UPC: 07945899935

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Relays Ac Current Transducer

Overview

Industrial Relays Ac Current Transducer
The TCSA Series is a loop-powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the onboard toroid. The TCSA provides a 4 - 20mA output over a power supply range of 10 - 30VDC. Each unit is factory calibrated for monitoring in one of four ranges; 0-5, 0-10, 0-20, or 0-50A. The 0 - 5A range allows the use of external current transformers so loads up to 1200AC amps can be monitored.
Also known as: 07945899935, TCSA50

Specifications

Type: Current Switches
Type: Current Switches

Customer Reviews

No reviews for this product
(0)