Breaker, Flex Cable Operator, Stainless Steel Handle, Metal Bail, 3' Length, G Frame

Item #: 1405169

Cat #: 140G-G-FCSB03

UPC: 191326653572

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, Metal Bail, 3 Foot Length, NEMA 4,4X

Overview

Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, Metal Bail, 3 Foot Length, NEMA 4,4X
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 191326653572, 140G-G-FCSB03

Specifications

Type: Flex Cable, Operator Mechanism
Mounting: Panel
Length: 3 ft
Material: Stainless Steel
Size: G Frame
IP/NEMA Rating: NEMA 4X, NEMA 4
Type: Flex Cable, Operator Mechanism
Length: 3 ft
Size: G Frame
Mounting: Panel
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4

Customer Reviews

No reviews for this product
(0)