Bare Ground Clamp / Water Pipe, 10 to 3/0 AWG, Cast Bronze
Item #: 140467
Cat #: C11LH3
UPC: 781810142165
Sign In or Register to view pricing and more.
Bare Ground Clamp with Hub, Hub Size 1", 10 AWG to 3/0 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware
Overview
Bare Ground Clamp with Hub, Hub Size 1", 10 AWG to 3/0 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware
Also known as: 781810142165, C11LH3
Specifications
Diameter: | 3/4 in, 1/2 in, 1 in |
Material: | Bronze |
Allowable Gauge Range: | 10 - 3/0 |
Diameter: | 3/4 in, 1/2 in, 1 in |
Allowable Gauge Range: | 10 - 3/0 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)