This product may not be available in all locations.
2
more
Breaker, Cable Operating Mechanism, 60", 250A, 3P, PowerPact H/J
Item #: 140451
Cat #: 9422CSF50
UPC: 785901104124
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Cable Operating Mechanism, 60 Inch Overall Length, 250 Amp, 3-Pole, PowerPact H/J
Overview
Breaker, Cable Operating Mechanism, 60 Inch Overall Length, 250 Amp, 3-Pole, PowerPact H/J
Flexible cable mechanisms are specially designed for tall, deep enclosures where replacement flexibility is required. Mechanism will work with Compact NSF, PowerPact H and PowerPact J circuit breakers. Circuit breakers can be 2 or 3 pole with a frame size of 250 A. This mechanism has a 36 inch long cable. A 9422A operating handle is ordered separately. Cable operated mechanism is UL Component Recognized and CSA certified
Also known as: 785901104124, 9422CSF50
Specifications
Poles: | 3 |
Amps: | 250 |
Mounting: | Door |
Length: | 60 in |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Door |
Standards: | California Proposition 65 |
Amps: | 250 |
Length: | 60 in |
Customer Reviews
No reviews for this product
(0)