Wallplate, Quickport, Angled, 4-Port, 1-Gang, Light Almond
Item #: 1404383
Cat #: 41081-4TP
UPC: 078477380154
Sign In or Register to view pricing and more.
Angled Single-Gang QuickPort Wallplate, 4-Port, Color: Light Almond
Overview
Angled Single-Gang QuickPort Wallplate, 4-Port, Color: Light Almond
Angled QuickPort Wallplate 4-Port, Single Gang, Light Almond
Also known as: 078477380154, 41081-4TP
Specifications
Color: | Light Almond |
Material: | Plastic |
Type: | Angled |
Gangs: | 1 |
Number of Ports: | 4 |
Color: | Light Almond |
Type: | Angled |
Number of Ports: | 4 |
Material: | Plastic |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)