Industrial Strip, 4', 2-Lamp, T12 HO, 120V, 60W

Item #: 140421

Cat #: UNS248HO120GEB

UPC: 745972642604

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Strip, 4 ft, 2-Lamp, T12 HO, 120 Volt, 60 Watt, T12 Electronic Ballast

Overview

Industrial Strip, 4 ft, 2-Lamp, T12 HO, 120 Volt, 60 Watt, T12 Electronic Ballast
Also known as: 745972642604, UNS248HO120GEB

Specifications

Type: 2-Lamp, High Outpu
Volts AC: 120
Length: 4 ft, 48 in
Wattage: 60
Light Technology: Fluorescent
Type: 2-Lamp, High Outpu
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120
Wattage: 60

Customer Reviews

No reviews for this product
(0)