CCP2B 1P 20A CF

Item #: 1404162

Cat #: CCP2B-1-20CF

UPC: 051712709361

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series CCPB UL98 fusible disconnect, Finger Safe, Lock-On provision, 600 Vac, 125 Vdc, 225A, UL98 fusible disconnect, Single-pole, 200 kA - CCP2B-1-20CF

Overview

Eaton Bussmann series CCPB UL98 fusible disconnect, Finger Safe, Lock-On provision, 600 Vac, 125 Vdc, 225A, UL98 fusible disconnect, Single-pole, 200 kA - CCP2B-1-20CF
Also known as: 051712709361, CCP2B-1-20CF

Specifications

Volts DC: 125
Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 347
Class: CUBE
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 125
Amps: 20
Volts AC: 347
Interrupt Rating DC: 100 kA
Mounting: DIN Rail
Poles: 1
Class: CUBE
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)