This product may not be available in all locations.
2
more

Busway, Fusible, Busplug, 200A, 600VAC, I-Line II, 3PH, 3W
Item #: 140398
Cat #: PQ3620G
UPC: 785901263937
Documents & Guides
Busway, Fusible, Busplug, 200 Amp, 600 Volt AC, I-Line II, 3-Phase, 4-Wire
Sign In or Register to view pricing and more.
No associated products found.
Overview
Busway, Fusible, Busplug, 200 Amp, 600 Volt AC, I-Line II, 3-Phase, 4-Wire
I-Line Busway, Designed specifically to allow maximum flexibility, ease installation and offer electrical efficiency in the distribution of low power for both commercial and industrial applications. The compact, totally enclosed design is lightweight and easy to handle. Labor studies have shown that a 75% savings in installation time is not uncommon when comparing I-Line busway with cable and conduit installations. This significant reduction in installation time can result in total installed cost for busway being significantly lower than other distribution methods.
Also known as: 785901263937, PQ3620G
Specifications
Amps: | 200 |
Phase: | 3 |
Poles: | 3 |
Type: | Fused, Bus Plug |
Mounting: | Vertical |
Class: | H |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Amps: | 200 |
Poles: | 3 |
Mounting: | Vertical |
Volts AC: | 600 |
Phase: | 3 |
Type: | Fused, Bus Plug |
Class: | H |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)