This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 1, 400A, 600VAC, Heavy Duty
Item #: 140378
Cat #: HU365
UPC: 785901787303
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 1, 400 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Overview
Disconnect Switch, Non-Fusible, NEMA 1, 400 Amp, 3-Pole, 600 Volt AC, Heavy Duty
Also known as: 785901787303, HU365
Specifications
Poles: | 3 |
Amps: | 400 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)