MOM MUSHROOM PB RED 1NC

Item #: 1403750

Cat #: M22S-DP-R-K01

UPC: 786685282534

Sign In or Register to view pricing and more.
Eaton M22 modular pushbutton, M22 Pushbutton, Complete Device, 22.5 mm, Knob, Mushroom , Momentary, Non-illuminated, Bezel: Black, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13

Overview

Eaton M22 modular pushbutton, M22 Pushbutton, Complete Device, 22.5 mm, Knob, Mushroom , Momentary, Non-illuminated, Bezel: Black, Button: Red, 1NC, IP67, IP69K, NEMA 4X, 13
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685282534, M22S-DP-R-K01

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Pushbutton
Size: 22.5 mm
Type: Pushbutton
Family / Style: M22

Customer Reviews

No reviews for this product
(0)