This product may not be available in all locations.
2
more
Selector Switch, 30mm, Clear Cover, Standard Knob, Silicone Rubber
Item #: 14036
Cat #: 9001KU17
UPC: 78590132034
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, Clear Cover, Standard Knob, Silicone Rubber
Overview
Selector Switch, 30 mm, Clear Cover, Standard Knob, Silicone Rubber
Also known as: 78590132034, 9001KU17
Specifications
Color: | Clear |
Mounting: | Panel |
Type: | Knob, Cover, Selector Switch |
Size: | 30 mm |
Material: | Silicone Rubber |
Standards: | California Proposition 65 |
Color: | Clear |
Type: | Knob, Cover, Selector Switch |
Material: | Silicone Rubber |
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)