Cable, Power/Brake, Drive Bayonet, Motor Threaded, 14 AWG, 0.5m

Item #: 140347

Cat #: 2090-CPWM4E2-14TR

UPC: 884951142060

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power/Brake, Drive End, Bayonet, Transition Cable, Motor End, Threaded DIN (M4), Standard Non-Flex, 14 AWG, 0.5 meter

Overview

Cable, Power/Brake, Drive End, Bayonet, Transition Cable, Motor End, Threaded DIN (M4), Standard Non-Flex, 14 AWG, 0.5 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM4E2-14TR from Rockwell Automation® is a MP-Series™ 0.5 M length transition cable. Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951142060, 2090-CPWM4E2-14TR

Specifications

Type: Cable, Power
Gauge: 14
Length: 0.500 m
Type: Cable, Power
Length: 0.500 m
Gauge: 14

Customer Reviews

No reviews for this product
(0)